Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 1/8"Thick, 30"x24", 60A
Mfr # BULK-RS-RCY60-23
Zoro # G4334845
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
- Min. Temp. (F) 0 Degrees F
- Durometer 60A
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-23
- Zoro # G4334845
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 30 in |
Width | 24" |
Length | 30" |
Overall Width | 24 in |
Overall Length | 30 in |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 30 in, Thickness Tolerance +/-0.017 in, Overall Width 24 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length (20-114)
- ZORO SELECT Slotted Shim 4 x 4" x 0.003", Pk20 (36D746)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALT9)
- ONLINEMETALS 2.5" UHMW Round Rod Black Oversized (23178)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 30"x24", 60A (BULK-RS-RCY60-30)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x48", 60A (BULK-RS-RCY60-12)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x48", 60A (BULK-RS-RCY60-33)
- ZORO SELECT 1/16" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-9)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 24"x12", 30A (BULK-RS-S30-21)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 60A (BULK-RS-S60-805)
- MIDWEST FASTENER 1/4" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64334)
- Zoro Select Rubber Sheets & Strips