Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 1/4"Thick, 30"x24", 60A
Mfr # BULK-RS-RCY60-37
Zoro # G4334872
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
- Min. Temp. (F) 0 Degrees F
- Durometer 60A
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-37
- Zoro # G4334872
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 30 in |
Length | 30" |
Width | 24" |
Overall Width | 24 in |
Overall Length | 30 in |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 30 in, Thickness Tolerance +/-0.026 in, Overall Width 24 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2.5" OD x 0.032" Wall x 2.436" ID Brass Round Tube-H58 Seamless (24325)
- ZORO SELECT Dark Gray PVC Type 1 Angle Stock, 60 in L, 0.187 in T, 7,300 psi, Smooth (1UNJ1)
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0100 In (22320)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-9)
- ZORO SELECT 3/4" High Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-BHS70-924)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x24", White, 50A (BULK-RS-N60FDA-245)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/4" W (BULK-RS-N50-127)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 30A (BULK-RS-S30-15)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-H70-206)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-14)
- Zoro Select Rubber Sheets & Strips