Shop All Rubber Edging
Zoro Select
Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F
Mfr # ZTRIM-367
Zoro # G0298378
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Groove Width 1/16 in
- Overall Height 1/2 in
- Overall Width 1/4 in
- Style F
Product Information
- Brand Zoro Select
- MFR # ZTRIM-367
- Zoro # G0298378
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/16 in |
Overall Height | 1/2 in |
Overall Width | 1/4 in |
Length | 10 ft |
Groove Depth | 3/8 in |
Inside Width | 1/16 in |
Inside Height | 3/8 in |
Overall Length | 10 ft |
Details
Item | Rubber Edging |
Material | Silicone |
Style | F |
Backing Type | Non-Adhesive |
Color | Red |
Min. Temp. (F) | -90 Degrees F |
Max. Temp. (F) | 450 Degrees F |
Standards | ASTM D2000 GE |
Minimum Operating Temperature | -90 Degrees F |
Profile Shape | F |
Maximum Operating Temperature | 450 Degrees F |
Mount Type | Non-Adhesive |
Description
Rubber Edging, Color Red, Inside Height 3/8 in, Inside Width 1/16 in, Material Silicone, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -90 Degrees F, Mount Type Non-Adhesive, Overall Height 1/2 in, Overall Length 10 ft, Overall Width 1/4 in, Profile Shape F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 8 ft L, 1/16 in Thick, Black (ZUSASSR-B-16)
- ZORO SELECT Bar Stock, Al, 6061, 3/4 x 12 In, 1 Ft (61F.75X12-12)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X3X50T)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/8 in W (18S.375-24)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-241)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-26)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A (ZTRIM-110)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-225)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-362)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-11)
- TRIM-LOK Rubber Edging, 19/64" H, 25 ft L, 3/8" W (X1003-25)
- Zoro Select Rubber Edging