Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D
Mfr # ZTRIM-232
Zoro # G0298886
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/16 in
- Overall Height 5/16 in
- Overall Width 3/16 in
- Style D
Product Information
- Brand Zoro Select
- MFR # ZTRIM-232
- Zoro # G0298886
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/16 in |
Overall Height | 5/16 in |
Overall Width | 3/16 in |
Length | 25 ft |
Groove Depth | 1/4 in |
Inside Width | 1/16 in |
Inside Height | 1/4 in |
Overall Length | 25 ft |
Details
Material | Neoprene |
Item | Rubber Edging |
Style | D |
Backing Type | Non-Adhesive |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Standards | ASTM D2000 BC |
Min. Temp. (F) | -20 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Profile Shape | D |
Mount Type | Non-Adhesive |
Description
Rubber Edging, Color Black, Inside Height 1/4 in, Inside Width 1/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 5/16 in, Overall Length 25 ft, Overall Width 3/16 in, Profile Shape D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 3 Ft L (2EXN9)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/4" Thick (BULK-PS-UHMWB-27)
- ZORO SELECT Tool Steel Rod, 12 in L, 5 in Dia. (DCFA2R5-12)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-332)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-32)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-59)
- ZORO SELECT Rubber Edging, EPDM, 100 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-98)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-160)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-250)
- Zoro Select Rubber Edging