Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F
Mfr # ZTRIM-259
Zoro # G0298755
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/16 in
- Overall Height 1/2 in
- Overall Width 1/4 in
- Style F
Product Information
- Brand Zoro Select
- MFR # ZTRIM-259
- Zoro # G0298755
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/16 in |
Overall Height | 1/2 in |
Overall Width | 1/4 in |
Length | 25 ft |
Groove Depth | 3/8 in |
Inside Width | 1/16 in |
Inside Height | 3/8 in |
Overall Length | 25 ft |
Details
Item | Rubber Edging |
Material | Neoprene |
Style | F |
Backing Type | Non-Adhesive |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Standards | ASTM D2000 BC |
Min. Temp. (F) | -20 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Mount Type | Non-Adhesive |
Profile Shape | F |
Description
Rubber Edging, Color Black, Inside Height 3/8 in, Inside Width 1/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 1/4 in, Profile Shape F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 9 3/4 in D, Checker Plate (22188S125-TRD1)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 60 In (2FJR6)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 25 Ft (ZUSA-RC-1358)
- PROFESSIONAL PLASTICS White Lumen XT LC3 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each (SPCLC3WH.125X48.000X96LUMENXT)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-359)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-159)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-59)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 19/64 in Overall Width, Style: G (ZTRIM-384)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-17)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-125)
- TRIM-LOK Rubber Edging, 1/2" H, 50 ft L, 1/2" W (X1005-50)
- Zoro Select Rubber Edging