Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F
Mfr # ZTRIM-258
Zoro # G0298770
original price:
$21.49
5% off
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/32 in
- Overall Height 3/8 in
- Overall Width 13/64 in
- Style F
Product Information
- Brand Zoro Select
- MFR # ZTRIM-258
- Zoro # G0298770
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/32 in |
Overall Height | 3/8 in |
Overall Width | 13/64 in |
Length | 25 ft |
Groove Depth | 1/4 in |
Inside Width | 1/32 in |
Inside Height | 1/4 in |
Overall Length | 25 ft |
Details
Material | Neoprene |
Item | Rubber Edging |
Style | F |
Backing Type | Non-Adhesive |
Color | Black |
Standards | ASTM D2000 BC |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Mount Type | Non-Adhesive |
Profile Shape | F |
Maximum Operating Temperature | 150 Degrees F |
Description
Rubber Edging, Color Black, Inside Height 1/4 in, Inside Width 1/32 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 3/8 in, Overall Length 25 ft, Overall Width 13/64 in, Profile Shape F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 3" Disc (25 Pack) (22-01-250)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 4" Dia. (69613104)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (WSSGG1B)
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 25 ft., 70A (BULK-RS-PVC70-33)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-58)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-358)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-309)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-325)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-7)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-42)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-100)
- Zoro Select Rubber Edging