Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F
Mfr # ZTRIM-58
Zoro # G3431775
original price:
$86.99
23% off
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/32 in
- Overall Height 3/8 in
- Overall Width 13/64 in
- Style F
Product Information
- Brand Zoro Select
- MFR # ZTRIM-58
- Zoro # G3431775
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/32 in |
Overall Height | 3/8 in |
Overall Width | 13/64 in |
Length | 100 ft |
Groove Depth | 1/4 in |
Inside Height | 1/4 in |
Overall Length | 100 ft |
Inside Width | 1/32 in |
Details
Material | Neoprene |
Item | Rubber Edging |
Style | F |
Backing Type | Non-Adhesive |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Standards | ASTM D2000 BC |
Max. Temp. (F) | 150 Degrees F |
Application | Neoprene |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | F |
Mount Type | Non-Adhesive |
Maximum Operating Temperature | 150 Degrees F |
Description
Rubber Edging, Application Neoprene, Color Black, Inside Height 1/4 in, Inside Width 1/32 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 3/8 in, Overall Length 100 ft, Overall Width 13/64 in, Profile Shape F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0200In, PK10 (16900)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.125-6)
- USA INDUSTRIALS FDA Viton Camlock 20 Mesh Screen Gasket 2" (ZUSA-CAM-V20S-2)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0020 In, 6", PK10 (17820)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-258)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-358)
- ZORO SELECT Buna-N Ball, 1 1/8 in, Black, Standard (BULK-RB-H70-9)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-360)
- ZORO SELECT Buna-N Ball, 2", Black, Standard Grade, 70A (BULK-RB-H70-11)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A (ZTRIM-14)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.2 in Overall Width, Style: Side Bulb (1616-10)
- Zoro Select Rubber Edging