Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: A
Mfr # ZTRIM-305
Zoro # G1939099
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/16 in
- Overall Height 1/4 in
- Overall Width 3/16 in
- Style A
Product Information
- Brand Zoro Select
- MFR # ZTRIM-305
- Zoro # G1939099
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/16 in |
Overall Height | 1/4 in |
Overall Width | 3/16 in |
Length | 10 ft |
Groove Depth | 1/8 in |
Overall Length | 10 ft |
Inside Height | 1/8 in |
Inside Width | 1/16 in |
Details
Material | Neoprene |
Item | Rubber Edging |
Style | A |
Backing Type | Non-Adhesive |
Color | Black |
Standards | ASTM D2000 BC |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Profile Shape | A |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Mount Type | Non-Adhesive |
Description
Rubber Edging, Color Black, Inside Height 1/8 in, Inside Width 1/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 1/4 in, Overall Length 10 ft, Overall Width 3/16 in, Profile Shape A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Al, 6061, 3/4 x 12 In, 1 Ft (61F.75X12-12)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 50A (BULK-RS-N50-941)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- RANDALL 1 1/4In. PLASTIC ANGLE (6 FT P-654)
- ZORO SELECT Buna-N Ball, 5/8 in, Black, Standard, PK5 (BULK-RB-H70-6)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A (ZTRIM-14)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-61)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-311)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-359)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- Zoro Select Rubber Edging