Shop All Rubber Edging
Zoro Select
Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G
Mfr # ZTRIM-383
Zoro # G2643116
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/16 in
- Max. Temp. (F) 150 Degrees F
- Backing Type Non-Adhesive
- Color Black
Product Information
- Brand Zoro Select
- MFR # ZTRIM-383
- Zoro # G2643116
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/16 in |
Overall Height | 5/16 in |
Overall Width | 15/64 in |
Length | 10 ft |
Groove Depth | 7/32 in |
Inside Height | 7/32 in |
Overall Length | 10 ft |
Inside Width | 1/16 in |
Details
Material | Neoprene |
Max. Temp. (F) | 150 Degrees F |
Backing Type | Non-Adhesive |
Item | Rubber Edging |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Style | G |
Standards | ASTM D2000 BC |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | G |
Maximum Operating Temperature | 150 Degrees F |
Mount Type | Non-Adhesive |
Description
Rubber Edging, Color Black, Inside Height 7/32 in, Inside Width 1/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 5/16 in, Overall Length 10 ft, Overall Width 15/64 in, Profile Shape G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSAESR-205)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PCT-8)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 50 Ft (ZUSA-RC-1388)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-183)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-83)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- ZORO SELECT Buna-N Ball, 1 1/8 in, Black, Standard (BULK-RB-H70-9)
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-367)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A (ZTRIM-10)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-125)
- Zoro Select Rubber Edging