Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F
Mfr # ZTRIM-358
Zoro # G2643131
original price:
$12.79
39% off
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/32 in
- Overall Height 3/8 in
- Overall Width 13/64 in
- Style F
Product Information
- Brand Zoro Select
- MFR # ZTRIM-358
- Zoro # G2643131
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/32 in |
Overall Height | 3/8 in |
Overall Width | 13/64 in |
Length | 10 ft |
Groove Depth | 1/4 in |
Inside Height | 1/4 in |
Inside Width | 1/32 in |
Overall Length | 10 ft |
Details
Item | Rubber Edging |
Material | Neoprene |
Style | F |
Backing Type | Non-Adhesive |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Standards | ASTM D2000 BC |
Max. Temp. (F) | 150 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Mount Type | Non-Adhesive |
Profile Shape | F |
Minimum Operating Temperature | -20 Degrees F |
Description
Rubber Edging, Color Black, Inside Height 1/4 in, Inside Width 1/32 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 3/8 in, Overall Length 10 ft, Overall Width 13/64 in, Profile Shape F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, Union Jack, 57141, 36"L x 24"W x 1/5" Thick, Albras (57141)
- ZORO SELECT White Polystyrene Plastic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-PLY-14)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 6 ft. L. (T63S1.25X.125-72)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (55633104)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-58)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-258)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-32)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-241)
- ZORO SELECT Buna-N Ball, 5/16 in, Black, Standard, PK10 (BULK-RB-H70-3)
- ZORO SELECT Buna-N Ball, 1/2 in, Black, Standard, PK5 (BULK-RB-H70-5)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-307)
- Zoro Select Rubber Edging