Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C
Mfr # ZTRIM-325
Zoro # G0298910
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/4 in
- Overall Height 5/8 in
- Overall Width 1/2 in
- Style C
Product Information
- Brand Zoro Select
- MFR # ZTRIM-325
- Zoro # G0298910
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/4 in |
Overall Height | 5/8 in |
Overall Width | 1/2 in |
Length | 10 ft |
Groove Depth | 1/2 in |
Inside Width | 1/4 in |
Overall Length | 10 ft |
Inside Height | 1/2 in |
Details
Item | Rubber Edging |
Material | Neoprene |
Style | C |
Backing Type | Non-Adhesive |
Color | Black |
Standards | ASTM D2000 BC |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Mount Type | Non-Adhesive |
Profile Shape | C |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Description
Rubber Edging, Color Black, Inside Height 1/2 in, Inside Width 1/4 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 5/8 in, Overall Length 10 ft, Overall Width 1/2 in, Profile Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Red (ZUSASSR-10)
- ZORO SELECT PU Rubber Rod, 1 1/8 in x 6 in, 40A, Black (BULK-RR-P40-72)
- PRECISION BRAND Arbor Shim, 0.0930x3/4 ID, Pk10 (25178)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-25)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-225)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-125)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-399)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-383)
- ZORO SELECT Buna-N Ball, 3/4 in, Black, Standard, PK5 (BULK-RB-H70-7)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.087 in Overall Width, Style: Side Bulb (1819-10)
- Zoro Select Rubber Edging