Shop All Rubber Cords
Zoro Select
Rubber Cord, Viton, 3/8 In Dia, 50 Ft
Mfr # ZUSA-RC-764
Zoro # G6592573
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Durometer 75A
- Color Black
- Resistant To Chemicals, High Temperature, Oil, Water, Weather
- Temperature Range (F) -15 Degrees to 400 Degrees F
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-764
- Zoro # G6592573
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/8 in |
Length | 50 ft |
Overall Diameter | 3/8 in |
Overall Length | 50 ft |
Description
Viton Round Cord, Cross Section Actual 0.375 in, Overall Diameter 3/8 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 50 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188R100-B2)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.75X10-12)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-48)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia. (69643104)
- ZORO SELECT Buna-N Square Cord, 1/8" CS, 5' L, 70A (ZUSA-RC-1093)
- ZORO SELECT Buna-N Round Cord, 3/32" D, 5' L, 70A, Black (ZUSA-RC-843)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 50 Ft. (ZUSA-RC-600)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 10 Ft (ZUSA-RC-461)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 25 Ft. (ZUSA-RC-1111)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 25 Ft (ZUSA-RC-1062)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (ZUSA-RC-494)
- Zoro Select Rubber Cords