Shop All Rubber Cords
Zoro Select
Rubber Cord, Viton, 3/32 In Dia, 10 Ft
Mfr # ZUSA-RC-730
Zoro # G6193634
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Diameter 3/32 in
- Length 10 ft
- Tensile Strength 2,250 psi
- Standards ASTM D2000
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-730
- Zoro # G6193634
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/32 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 3/32 in |
Description
Viton Round Cord, Cross Section Actual 0.093 in, Overall Diameter 3/32 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 10 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" OD x 0.188" Wall x 0.87" ID Carbon Steel Round Tube A513-Type 5 DOM (7784)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X2X50T)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT 0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10017_72_0)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 25 Ft. (ZUSA-RC-61)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (ZUSA-RC-686)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 25 Ft (ZUSA-RC-1364)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 10 Ft. (ZUSA-RC-606)
- ZORO SELECT Silicone Round Cord, 2mm D, 100'L, 70A, Blue (ZUSA-RC-1612)
- Zoro Select Rubber Cords