Shop All Rubber Cords
Zoro Select
Rubber Cord, Viton, 3/16 In Dia, 10 Ft
Mfr # ZUSA-RC-736
Zoro # G7600442
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Diameter 3/16 in
- Length 10 ft
- Durometer 75A
- Color Black
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-736
- Zoro # G7600442
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/16 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 3/16 in |
Description
Viton Round Cord, Cross Section Actual 0.187 in, Overall Diameter 3/16 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 10 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, #43, 0.088 In (O1D#436)
- HHIP CAT40 V-Flange To Jacobs JT3 Drill Chuck Arbor (3900-4209)
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L (7083_72_0)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/16", SemiClr (BULK-RS-S50CFDA-5)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 100 Ft. (ZUSA-RC-52)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 25 Ft (ZUSA-RC-31)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 25 Ft (ZUSA-RC-1064)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 10 Ft. (ZUSA-RC-1827)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 10 Ft. (ZUSA-RC-1822)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 25 Ft (ZUSA-RC-1062)
- Zoro Select Rubber Cords