Shop All Rubber Cords
Zoro Select
Rubber Cord, Viton, 1/8 In Dia, 50 Ft
Mfr # ZUSA-RC-757
Zoro # G6766173
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Diameter 1/8 in
- Length 50 ft
- Durometer 75A
- Color Black
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-757
- Zoro # G6766173
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/8 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Diameter | 1/8 in |
Description
Viton Round Cord, Cross Section Actual 0.125 in, Overall Diameter 1/8 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 50 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 3/8 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-87)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Green (878890)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Black (ZUSA-XPE-89)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-28)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 25 Ft. (ZUSA-RC-106)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 25Ft. (ZUSA-RC-874)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (ZUSA-RC-498)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Rubber Cord, Buna, 3/32 In, 10 Ft. (ZUSA-RC-603)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 100 Ft (ZUSA-RC-196)
- Zoro Select Rubber Cords