Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 5/8 In Dia, 10 Ft
Mfr # ZUSA-RC-1055
Zoro # G6680371
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Diameter 5/8 in
- Length 10 ft
- Durometer 70A
- Color Red
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1055
- Zoro # G6680371
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 5/8 in |
Length | 10 ft |
Overall Diameter | 5/8 in |
Overall Length | 10 ft |
Description
Silicone Round Cord, Cross Section Actual 0.625 in, Overall Diameter 5/8 in, Color Red, Material Silicone, Durometer 70A, Food, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0100" Thickness, Pk20 (42142)
- ZORO SELECT Oil Hard Drill Rod, O1, V, 0.377 In (O1DV6)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 48" W x 3/4" Thick (BULK-PS-PE-747)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.25 W (RDELBK.250)
- ZORO SELECT Rubber Cord, Viton, 3.0mm25 Ft. (ZUSA-RC-162)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 5' L, 70A, Black (ZUSA-RC-853)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 10Ft. (ZUSA-RC-865)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In Dia, 10 Ft (ZUSA-RC-1053)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 10 Ft (ZUSA-RC-682)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- Zoro Select Rubber Cords