Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 5/16 In Dia, 10 Ft
Mfr # ZUSA-RC-498
Zoro # G4336096
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 10 ft
- Durometer 70A
- Color Red
- Resistant To Chemicals, High Temperature, Water, Weather
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-498
- Zoro # G4336096
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 5/16 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 5/16 in |
Description
Silicone Round Cord, Cross Section Actual 0.312 in, Overall Diameter 5/16 in, Color Red, Material Silicone, Durometer 70A, Food, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/2ODx1/8 InT, 6Ft L (TS1.5X.120-72)
- ZORO SELECT 0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10017_72_0)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 2 x 120 In (2FJY7)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In Dia, 10 Ft (ZUSA-RC-1053)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 10 Ft (ZUSA-RC-684)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 50 Ft. (ZUSA-RC-600)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 100 Ft (ZUSA-RC-772)
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 10 Ft (ZUSA-RC-1344)
- ZORO SELECT Rubber Cord, Buna, 3/4 In Dia, 10 Ft. (ZUSA-RC-871)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 10 Ft (ZUSA-RC-492)
- Zoro Select Rubber Cords