Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 1/8 In, 10 Ft.
Mfr # ZUSA-RC-1822
Zoro # G6188813
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 10 ft
- Durometer 70A
- Color Red
- Resistant To Chemicals, Water, Weather
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1822
- Zoro # G6188813
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/8 in |
Length | 10 ft |
Overall Diameter | 1/8 in |
Overall Length | 10 ft |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Resistant To | Chemicals, Water, Weather |
Temperature Range (F) | -40 Degrees to 390 Degrees F |
Type | Square |
Tolerance | +/-.010" RMA High Precision |
Tensile Strength | 870 psi |
Item | Silicone Square Cord |
Weather Resistance | Excellent |
Cross Section Actual | 0.133 in |
Oil Resistance | Fair |
Minimum Temperature | -40 Degrees F |
Shape | Square |
Abrasion Resistance | Poor |
Grade | Standard |
Cross Section Fractional | 1/8 in |
Water Resistance | Good |
Maximum Temperature | 390 Degrees F |
Chemical Resistance | Good |
Description
Silicone Square Cord, Cross Section Actual 0.133 in, Overall Diameter 1/8 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 10 Ft (ZUSA-RC-461)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 3 Ft L (18R.375-36)
- RUBBER-CAL SBR - Gray - 65A - Rubber - 1/8" Thick x 12" Width x 12" Length - Gray (3 pack) (20-156)
- FILM-GARD SHEETNG POLYTH CLR10X50' (626027)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 10 Ft. (ZUSA-RC-1821)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In, 10 Ft. (ZUSA-RC-1824)
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 10 Ft. (ZUSA-RC-867)
- ZORO SELECT Rubber Cord, Neoprene, 3/4 In Dia, 10 Ft (ZUSA-RC-1005)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 10 Ft. (ZUSA-RC-608)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (ZUSA-RC-73)
- E. JAMES Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (CSNEO-7/16-10)
- Zoro Select Rubber Cords