Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 1/4 In, 10 Ft.
Mfr # ZUSA-RC-1825
Zoro # G6501345
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Diameter 1/4 in
- Length 10 ft
- Durometer 70A
- Color Red
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1825
- Zoro # G6501345
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/4 in |
Length | 10 ft |
Overall Diameter | 1/4 in |
Overall Length | 10 ft |
Details
Material | Silicone |
Durometer | 70A |
Color | Red |
Resistant To | Chemicals, Water, Weather |
Temperature Range (F) | -40 Degrees to 390 Degrees F |
Type | Square |
Tolerance | +/-.012" RMA High Precision |
Tensile Strength | 870 psi |
Item | Silicone Square Cord |
Water Resistance | Good |
Abrasion Resistance | Poor |
Maximum Temperature | 390 Degrees F |
Oil Resistance | Fair |
Cross Section Fractional | 1/4 in |
Weather Resistance | Excellent |
Grade | Standard |
Shape | Square |
Cross Section Actual | 0.264 in |
Chemical Resistance | Good |
Minimum Temperature | -40 Degrees F |
Description
Silicone Square Cord, Cross Section Actual 0.264 in, Overall Diameter 1/4 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3/4 in Thick, Charcoal (ZUSA-PU-135)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PC-7)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 18 In W, 250 Ft (4UGF5)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.367 in Overall Width (1630SB3-1581-100)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 10 Ft (ZUSA-RC-626)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 100 Ft (ZUSA-RC-81)
- ZORO SELECT Silicone Round Cord, 5mm D, 100'L, 70A, Blue (ZUSA-RC-1619)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 10 Ft (ZUSA-RC-734)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 10 Ft (ZUSA-RC-1354)
- ZORO SELECT PU Rubber Rod, 1/4 in x 4 ft, 95A, Black (BULK-RR-P95-1)
- Zoro Select Rubber Cords