Shop All Rubber Cords
Zoro Select
Rubber Cord, FDA Buna, 1/8 In Dia, 10 Ft.
Mfr # ZUSA-RC-1814
Zoro # G1864521
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Diameter 1/8 in
- Length 10 ft
- Durometer 70A
- Color White
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1814
- Zoro # G1864521
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/8 in |
Length | 10 ft |
Overall Diameter | 1/8 in |
Overall Length | 10 ft |
Description
Buna-N Round Cord, Cross Section Actual 0.125 in, Overall Diameter 1/8 in, Color White, Material Buna-N, Durometer 70A, Food, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Tensile Strength 1,160 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Standards FDA 21 CFR 177.2600, Cross Section Fractional 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (22037_36_0)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-246)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16980)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 100 Ft (ZUSA-RC-90)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 5' L, 70A, Black (ZUSA-RC-854)
- ZORO SELECT Rubber Cord, FDA Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-1750)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (ZUSA-RC-498)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 50 Ft. (ZUSA-RC-1758)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 5' L, 70A, Black (ZUSA-RC-853)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 25 Ft (ZUSA-RC-1059)
- Zoro Select Rubber Cords