Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 3/8 In Dia, 100 Ft
Mfr # ZUSA-RC-716
Zoro # G6769752
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Diameter 3/8 in
- Durometer 70A
- Color Black
- Resistant To Chemicals, Steam, Water, Weather
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-716
- Zoro # G6769752
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/8 in |
Length | 100 ft |
Overall Diameter | 3/8 in |
Overall Length | 100 ft |
Description
EPDM Round Cord, Cross Section Actual 0.375 in, Overall Diameter 3/8 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 100 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded (7061)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001306BLU)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.25 W x (26160)
- PRECISION BRAND Arbor Shim, 0.0030x1 3/8 ID, Pk10 (25264)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In Dia, 100 Ft (ZUSA-RC-82)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (ZUSA-RC-480)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 10 Ft (ZUSA-RC-1352)
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 10 Ft (ZUSA-RC-35)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 10 Ft (ZUSA-RC-626)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 10 Ft (ZUSA-RC-688)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- Zoro Select Rubber Cords