Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 3/32 In Dia, 10 Ft
Mfr # ZUSA-RC-678
Zoro # G6103377
original price:
$4.19
4% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Chemicals, Steam, Water, Weather
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-678
- Zoro # G6103377
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/32 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 3/32 in |
Description
EPDM Round Cord, Cross Section Actual 0.093 in, Overall Diameter 3/32 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 10 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A (1500-1/8B)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 48" L x 24" W x 1/16" Thick (BULK-CS-GFR4-2)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/2" W (18F.188X.5-72)
- ZORO SELECT Rubber Cord, EPDM, 1/8 In Dia, 10 Ft (ZUSA-RC-680)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 10 Ft (ZUSA-RC-461)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 10 Ft (ZUSA-RC-626)
- ZORO SELECT Buna-N Round Cord, 9/64" D, 5' L, 50A, Black (ZUSA-RC-956)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (ZUSA-RC-480)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- Zoro Select Rubber Cords