Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 7.5mm Dia, 25 Ft
Mfr # ZUSA-RC-1371
Zoro # G6801697
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Diameter 7.5 mm
- Length 25 ft
- Durometer 70A
- Color Black
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1371
- Zoro # G6801697
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 7.5 mm |
Length | 25 ft |
Overall Diameter | 7.5 mm |
Overall Length | 25 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Resistant To | Oil, Water |
Temperature Range (F) | 0 Degrees to 210 Degrees F |
Type | Round |
Tolerance | +/-.18mm RMA High Precision |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Standards | ASTM D2000 |
Oil Resistance | Excellent |
Water Resistance | Good |
Cross Section Actual | 7.5 mm |
Shape | Round |
Weather Resistance | Fair |
Abrasion Resistance | Good |
Minimum Temperature | 0 Degrees F |
Chemical Resistance | Fair |
Maximum Temperature | 210 Degrees F |
Grade | Standard |
Description
Buna-N Round Cord, Cross Section Actual 7.5 mm, Overall Diameter 7.5 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (14r.875-12)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1316126)
- ZORO SELECT Rubber Cord, EPDM, 1 In Dia, 10 Ft (ZUSA-RC-679)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 10 Ft (ZUSA-RC-678)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 25 Ft (ZUSA-RC-696)
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (ZUSA-RC-686)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 25 Ft. (ZUSA-RC-61)
- ZORO SELECT Rubber Cord, Neoprene, 5/8 In Dia, 10 Ft (ZUSA-RC-1004)
- E. JAMES Rubber Cord, Viton, 3/8 In Dia, 25 Ft (CSVIT-3/8-25)
- Zoro Select Rubber Cords