Zoro Select

Rubber Cord, Buna, 7/16 In Dia, 10 Ft.


product price: $10.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Buna-N
  • Length 10 ft
  • Durometer 70A
  • Color Black
  • Resistant To Oil, Water
See all product information

Product Information

Dimensions

Diameter 7/16 in
Length 10 ft
Overall Length 10 ft
Overall Diameter 7/16 in

Description

Buna-N Round Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.