Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 7/16 In, 100 Ft.
Mfr # ZUSA-RC-1116
Zoro # G6998126
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Resistant To Oil, Water
- Temperature Range (F) 0 Degrees to 210 Degrees F
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1116
- Zoro # G6998126
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 7/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 7/16 in |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Resistant To | Oil, Water |
Temperature Range (F) | 0 Degrees to 210 Degrees F |
Type | Square |
Tolerance | +/-.031" RMA High Precision |
Tensile Strength | 725 psi |
Item | Buna-N Square Cord |
Maximum Temperature | 210 Degrees F |
Abrasion Resistance | Good |
Cross Section Actual | 0.437 in |
Chemical Resistance | Fair |
Water Resistance | Good |
Minimum Temperature | 0 Degrees F |
Oil Resistance | Excellent |
Cross Section Fractional | 7/16 in |
Shape | Square |
Grade | Standard |
Weather Resistance | Fair |
Description
Buna-N Square Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 1/4 in Inside Dia, 2 5/8 in Outside Dia (63942104)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-883)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 in Dia. (DCFD2R2-72)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 3 Ft L (2EXB1)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 25 Ft. (ZUSA-RC-106)
- ZORO SELECT Rubber Cord, Buna, 9/16 In, 100 Ft. (ZUSA-RC-1708)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 25 Ft (ZUSA-RC-1770)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (ZUSA-RC-494)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 10 Ft (ZUSA-RC-496)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 25' L, 90A, Black (ZUSA-RC-936)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 50 Ft (ZUSA-RC-757)
- Zoro Select Rubber Cords