Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 7.0mm Dia, 10 Ft
Mfr # ZUSA-RC-1807
Zoro # G7466207
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1807
- Zoro # G7466207
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 7 mm |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 7 mm |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Resistant To | Oil, Water |
Temperature Range (F) | 0 Degrees to 210 Degrees F |
Type | Round |
Tolerance | +/-.18mm RMA Alta PrecisiĂłn |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Standards | ASTM D2000 |
Chemical Resistance | Fair |
Abrasion Resistance | Good |
Oil Resistance | Excellent |
Water Resistance | Good |
Minimum Temperature | 0 Degrees F |
Grade | Standard |
Maximum Temperature | 210 Degrees F |
Weather Resistance | Fair |
Cross Section Actual | 7 mm |
Shape | Round |
Description
Buna-N Round Cord, Cross Section Actual 7 mm, Overall Diameter 7 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Connection Plate, 45 Series (093VA9090)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (18R.312-72)
- ZORO SELECT Foam Strip, 7/8 in W, 72 in L, 1/16 in Thick, Black (GT 75-6)
- ZORO SELECT Aluminum Plate 7075, 12 in Overall L (21208_12_12)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 10 Ft (ZUSA-RC-625)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 10 Ft (ZUSA-RC-623)
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 10 Ft (ZUSA-RC-1344)
- ZORO SELECT Rubber Cord, EPDM, 1/8 In Dia, 10 Ft (ZUSA-RC-680)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 100 Ft. (ZUSA-RC-240)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 100 Ft (ZUSA-RC-774)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- Zoro Select Rubber Cords