Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 6.0mm Dia, 25 Ft
Mfr # ZUSA-RC-1369
Zoro # G6593991
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1369
- Zoro # G6593991
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 6 mm |
Length | 25 ft |
Overall Diameter | 6 mm |
Overall Length | 25 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Resistant To | Oil, Water |
Temperature Range (F) | 0 Degrees to 210 Degrees F |
Type | Round |
Tolerance | +/-.18mm RMA High Precision |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Standards | ASTM D2000 |
Water Resistance | Good |
Chemical Resistance | Fair |
Abrasion Resistance | Good |
Shape | Round |
Minimum Temperature | 0 Degrees F |
Cross Section Actual | 6 mm |
Weather Resistance | Fair |
Maximum Temperature | 210 Degrees F |
Grade | Standard |
Oil Resistance | Excellent |
Description
Buna-N Round Cord, Cross Section Actual 6 mm, Overall Diameter 6 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.5 in H, Galvanized Steel Finish (22188R150-C4)
- ZORO SELECT Slotted Shim 3 x 3" x 0.010", Pk20 (36D736)
- ZORO SELECT Oil Hard Flat Stock, O1, 3 In Wx36 In L (O11436)
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Standard (22569)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 25 Ft (ZUSA-RC-1370)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 25 Ft (ZUSA-RC-1366)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ZORO SELECT Rubber Cord, Viton, 1/16 In Dia, 10 Ft (ZUSA-RC-729)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 100 Ft (ZUSA-RC-774)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (ZUSA-RC-17)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (CSNEO-5/16-100)
- Zoro Select Rubber Cords