Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 5/32 In, 25 Ft.
Mfr # ZUSA-RC-1108
Zoro # G6590717
original price:
$21.15
10% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1108
- Zoro # G6590717
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 5/32 in |
Length | 25 ft |
Overall Diameter | 5/32 in |
Overall Length | 25 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Resistant To | Oil, Water |
Temperature Range (F) | 0 Degrees to 210 Degrees F |
Type | Square |
Tolerance | +/-.016" RMA High Precision |
Tensile Strength | 725 psi |
Item | Buna-N Square Cord |
Grade | Standard |
Maximum Temperature | 210 Degrees F |
Cross Section Fractional | 5/32 in |
Shape | Square |
Oil Resistance | Excellent |
Weather Resistance | Fair |
Water Resistance | Good |
Cross Section Actual | 0.156 in |
Chemical Resistance | Fair |
Minimum Temperature | 0 Degrees F |
Abrasion Resistance | Good |
Description
Buna-N Square Cord, Cross Section Actual 0.156 in, Overall Diameter 5/32 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 303, 3 In Dia x 1 Ft L (2EXA9)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (ZUSA-RC-17)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_48)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003523)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 25 Ft. (ZUSA-RC-1110)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 25 Ft (ZUSA-RC-1066)
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 10 Ft. (ZUSA-RC-1103)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (ZUSA-RC-480)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 100 Ft. (ZUSA-RC-1721)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 25 Ft. (ZUSA-RC-1785)
- Zoro Select Rubber Cords