Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 3/16 In, 10 Ft.
Mfr # ZUSA-RC-606
Zoro # G8627263
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-606
- Zoro # G8627263
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/16 in |
Length | 10 ft |
Overall Diameter | 3/16 in |
Overall Length | 10 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Resistant To | Oil, Water |
Temperature Range (F) | 0 Degrees to 210 Degrees F |
Type | Square |
Tolerance | +/-.016" RMA High Precision |
Tensile Strength | 725 psi |
Item | Buna-N Square Cord |
Maximum Temperature | 210 Degrees F |
Water Resistance | Good |
Shape | Square |
Cross Section Fractional | 3/16 in |
Chemical Resistance | Fair |
Abrasion Resistance | Good |
Grade | Standard |
Oil Resistance | Excellent |
Cross Section Actual | 0.202 in |
Weather Resistance | Fair |
Minimum Temperature | 0 Degrees F |
Description
Buna-N Square Cord, Cross Section Actual 0.202 in, Overall Diameter 3/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 2 3/4", 3 ft. L. (T63S3X.125-36)
- ZORO SELECT Slotted Shim 5 x 5" x 0.125", Pk5 (36D769)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x 1 In, 8 ft. (6ALW2)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 6 Ft (2HJL8)
- ZORO SELECT Rubber Cord, Buna, 1/8 In, 10 Ft. (ZUSA-RC-604)
- ZORO SELECT Rubber Cord, Buna, 5/32 In, 10 Ft. (ZUSA-RC-605)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 10 Ft. (ZUSA-RC-607)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 10 Ft (ZUSA-RC-681)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 10 Ft (ZUSA-RC-682)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 25Ft. (ZUSA-RC-878)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-901)
- Zoro Select Rubber Cords