Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 3.0mm Dia, 10 Ft
Mfr # ZUSA-RC-622
Zoro # G7485195
original price:
$3.95
9% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-622
- Zoro # G7485195
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3 mm |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 3 mm |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Resistant To | Oil, Water |
Temperature Range (F) | 0 Degrees to 210 Degrees F |
Type | Round |
Tolerance | +/-.13mm RMA Alta PrecisiĂłn |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Standards | ASTM D2000 |
Abrasion Resistance | Good |
Shape | Round |
Grade | Standard |
Water Resistance | Good |
Minimum Temperature | 0 Degrees F |
Maximum Temperature | 210 Degrees F |
Weather Resistance | Fair |
Chemical Resistance | Fair |
Oil Resistance | Excellent |
Cross Section Actual | 3 mm |
Description
Buna-N Round Cord, Cross Section Actual 3 mm, Overall Diameter 3 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.156 Dia, Rnd (0116G156R188S-36X40)
- ZORO SELECT Rod, SS, 416, 1 In Dia x 6 Ft L (2AVA9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.220" Thick (BULK-PS-PC-601)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 80A (BULK-RS-N80MIL-19)
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 10 Ft (ZUSA-RC-1344)
- ZORO SELECT Rubber Cord, Buna, 4.5mm Dia, 10 Ft (ZUSA-RC-624)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 10 Ft (ZUSA-RC-1354)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 25 Ft (ZUSA-RC-76)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (ZUSA-RC-1012)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 10 Ft (ZUSA-RC-684)
- ZORO SELECT PU Rubber Rod, 1 1/4 in x 24 in, 60A, Black (BULK-RR-P60-41)
- Zoro Select Rubber Cords