Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 2.0mm Dia, 10 Ft
Mfr # ZUSA-RC-620
Zoro # G7600424
original price:
$3.98
4% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-620
- Zoro # G7600424
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 2 mm |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 2 mm |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Resistant To | Oil, Water |
Temperature Range (F) | 0 Degrees to 210 Degrees F |
Type | Round |
Tolerance | +/-.13mm RMA Alta Precisión |
Tensile Strength | 725 psi |
Standards | ASTM D2000 |
Item | Buna-N Round Cord |
Shape | Round |
Chemical Resistance | Fair |
Weather Resistance | Fair |
Grade | Standard |
Minimum Temperature | 0 Degrees F |
Abrasion Resistance | Good |
Oil Resistance | Excellent |
Water Resistance | Good |
Cross Section Actual | 2 mm |
Maximum Temperature | 210 Degrees F |
Description
Buna-N Round Cord, Cross Section Actual 2 mm, Overall Diameter 2 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 2 in Dia. (17R2-36)
- ZORO SELECT Precision Ball, Ceramic, 3/8 In, Pk10 (4RJR3)
- ZORO SELECT Silicone Sheet, 40A, 12"x12"x0.5", White (BULK-RS-S40WFDA-14)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black (ZUSABSR-57)
- ZORO SELECT Rubber Cord, Buna, 4.5mm Dia, 10 Ft (ZUSA-RC-624)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 10 Ft (ZUSA-RC-1807)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 10 Ft (ZUSA-RC-625)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 10 Ft (ZUSA-RC-684)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (ZUSA-RC-498)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (ZUSA-RC-902)
- Zoro Select Rubber Cords