Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 1/4 In, 25 Ft.
Mfr # ZUSA-RC-1110
Zoro # G6084321
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1110
- Zoro # G6084321
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/4 in |
Length | 25 ft |
Overall Diameter | 1/4 in |
Overall Length | 25 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Resistant To | Oil, Water |
Temperature Range (F) | 0 Degrees to 210 Degrees F |
Type | Square |
Tolerance | +/-.016" RMA High Precision |
Tensile Strength | 725 psi |
Item | Buna-N Square Cord |
Minimum Temperature | 0 Degrees F |
Water Resistance | Good |
Abrasion Resistance | Good |
Shape | Square |
Grade | Standard |
Oil Resistance | Excellent |
Cross Section Actual | 0.264 in |
Chemical Resistance | Fair |
Weather Resistance | Fair |
Cross Section Fractional | 1/4 in |
Maximum Temperature | 210 Degrees F |
Description
Buna-N Square Cord, Cross Section Actual 0.264 in, Overall Diameter 1/4 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- M-D M-D Aluminum Sheet, Lincane, 57265, 36"L x 36"W x 1/5" Thick, Albras (57265)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-100)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/2" W (18S1.5-6)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ZORO SELECT Rubber Cord, Buna, 5/32 In, 25 Ft. (ZUSA-RC-1108)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 100 Ft (ZUSA-RC-774)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In, 25 Ft. (ZUSA-RC-1787)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 25 Ft (ZUSA-RC-76)
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (ZUSA-RC-686)
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 100 Ft. (ZUSA-RC-1116)
- Zoro Select Rubber Cords