Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 10.0mm Dia, 25 Ft
Mfr # ZUSA-RC-188
Zoro # G6952057
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-188
- Zoro # G6952057
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 10 mm |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 10 mm |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Resistant To | Oil, Water |
Temperature Range (F) | 0 Degrees to 210 Degrees F |
Type | Round |
Tolerance | +/-.31mm RMA High Precision |
Tensile Strength | 725 psi |
Standards | ASTM D2000 |
Item | Buna-N Round Cord |
Cross Section Actual | 10 mm |
Grade | Standard |
Chemical Resistance | Fair |
Maximum Temperature | 210 Degrees F |
Shape | Round |
Minimum Temperature | 0 Degrees F |
Oil Resistance | Excellent |
Abrasion Resistance | Good |
Weather Resistance | Fair |
Water Resistance | Good |
Description
Buna-N Round Cord, Cross Section Actual 10 mm, Overall Diameter 10 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (14441_24_0)
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-291)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 50 Ft (ZUSA-RC-1077)
- STANLEY Alum Flatbar Mill 2X72X1/8 (N247-148)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 25 Ft (ZUSA-RC-1372)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 25 Ft (ZUSA-RC-1366)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 10 Ft (ZUSA-RC-683)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 10 Ft (ZUSA-RC-1002)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (ZUSA-RC-73)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 10Ft. (ZUSA-RC-865)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- Zoro Select Rubber Cords