Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 1 In Dia, 25 Ft.
Mfr # ZUSA-RC-61
Zoro # G6792816
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Diameter 1 in
- Length 25 ft
- Durometer 70A
- Color Black
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-61
- Zoro # G6792816
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1 in |
Length | 25 ft |
Overall Diameter | 1 in |
Overall Length | 25 ft |
Description
Buna-N Round Cord, Cross Section Actual 1 in, Overall Diameter 1 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83032)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 24" Width x 12" Length - Black (20-109)
- ZORO SELECT Blank, Aluminum, 2024, 3/4 x 12 x 12 In (SB-2024-0750-12-12)
- ONLINEMETALS 1.75" OD x 0.065" Wall x 1.62" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21554)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 25 Ft (ZUSA-RC-1770)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 25 Ft. (ZUSA-RC-1792)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (ZUSA-RC-498)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (ZUSA-RC-499)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 10 Ft (ZUSA-RC-622)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 50 Ft (ZUSA-RC-1081)
- Zoro Select Rubber Cords