Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Buna, 1/4 In Th, 36 Inx10 Ft
Mfr # BULK-RS-H40-208
Zoro # G6081205
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H40-208
- Zoro # G6081205
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Nominal Size | 36 in x 10 ft |
Overall Length | 10 ft |
Overall Width | 36 in |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 1x48 STL RND Tube (N215-749)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9371-M)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 0.50 inch Dia (0.50RD304SS-8)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZBB6)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-H40-207)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 40A (BULK-RS-H40-328)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-903)
- ZORO SELECT Viton Sheet, 75A, 8'x36"x1/16", Black (BULK-RS-V75-418)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-23)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-12)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-923)
- Zoro Select Rubber Sheets & Strips