Shop All Eye Bolts
Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.037.0400
Zoro # G4981216
product price: $15.69
/pk 10, $1.57/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 4 in
Product Information
- Brand Zoro Select
- MFR # U17420.037.0400
- Zoro # G4981216
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 4 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 5-1/2 in |
Thread Length | 2-1/2" |
Screw Size | 3/8 in |
Eye Outside Diameter | 1 13/32 in |
Shank Diameter | 3/8 in |
Dia./Thread Size | 3/8"-16 |
Eye Outside Dia. | 1 13/32 in |
Shank Dia. | 3/8 in |
Eye Inside Dia. | 3/4 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 2 1/2 in, Shank Dia. 3/8 in, Shank Length 4 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 13/32 in, Overall Length 5 1/2 in, Includes One Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Stainless Steel Helical Insert M10 x 1.5 Thread Size 20 mm Long, 5PK (91732A800)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT #10-24 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0037)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Plain, 10 PK (M16000.200.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK (M16000.060.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M14-2.00, 27 mm Shank, 35 mm ID, Steel, Plain, 10 PK (M16000.140.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0325)
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK (M16180.060.0040)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 5 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE2)
- Zoro Select Eye Bolts