Shop All Eye Bolts
Zoro Select
Routing Eye Bolt Without Shoulder, 3/4"-10, 11 15/16 in Shank, 7/8 in ID, Steel, zinc
Mfr # 11611 4
Zoro # G3077977
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/4"-10
- Shank Length 11 15/16 in
- Eye Inside Diameter 7/8 in
Product Information
- Brand Zoro Select
- MFR # 11611 4
- Zoro # G3077977
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/4"-10 |
Shank Length | 11 15/16 in |
Eye Inside Diameter | 7/8 in |
Overall Length | 14.0 in |
Thread Length | 3 in |
Screw Size | 3/4"-10 |
Shank Diameter | 3/4 in |
Eye Outside Diameter | 2 3/8 in |
Shank Dia. | 3/4 in |
Eye Inside Dia. | 7/8 in |
Eye Outside Dia. | 2 3/8 in |
Dia./Thread Size | 3/4"-10 |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 3/4 In.-10, Thread Length 3 in, Shank Dia. 3/4 in, Shank Length 11 15/16 in, Eye Inside Dia. 7/8 in, Eye Outside Dia. 2 3/8 in, Overall Length 14.0 in, Includes Hex Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk 7/16 Flt Washer (280062)
- ZORO SELECT Spring Pin, Sltd, 7/32inx7/8in, Znc, PK50 (U39101.021.0087)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Pan Head Torx Drive, 20 PK (36902)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Fiber 50 PK (71863)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17022.025.0400)
- ZORO SELECT Eye Bolt M30-3.50, 60 mm ID, Steel, Black Oxide (M16100.300.0001)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0090)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (U16010.031.0112)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (U16010.100.0250)
- ZORO SELECT Eye Bolt 1/4"-20, Steel, Zinc Plated, 600 PK (1448IO)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-242)
- Zoro Select Eye Bolts