Shop All Eye Bolts
Zoro Select
Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 15/32 in ID, Stainless Steel, Plain
Mfr # 5LAD7
Zoro # G3148914
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 4 in
- Eye Inside Diameter 15/32 in
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 5LAD7
- Zoro # G3148914
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 4 in |
Eye Inside Diameter | 15/32 in |
Overall Length | 5-3/16 in |
Thread Length | 2" |
Screw Size | 1/4 in |
Eye Outside Diameter | 29/32 in |
Shank Diameter | 1/4 in |
Dia./Thread Size | 1/4"-20 |
Eye Outside Dia. | 29/32 in |
Shank Dia. | 1/4 in |
Eye Inside Dia. | 15/32 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Welded Closed Eye without Shoulder, Material 316 Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 2 in, Shank Dia. 1/4 in, Shank Length 4 in, Shoulder Length -, Eye Inside Dia. 15/32 in, Eye Outside Dia. 29/32 in, Overall Length 5 3/16 in, Length from Ream Center -, Includes Nut and (2) Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0450)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0100)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade 8, Phosphate and Oil, 25 PK (U12470.062.0001)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Round Head Slotted Drive, 45 PK (61703)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Stainless Steel, Plain (07465 0)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain, 4 PK (L16000.360.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Zinc Plated (RB580360-001P2)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 1 1/16 in Shank, 11/32 in ID, Steel, Zinc Plated, 20 PK (1WBH1)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Plain, 3 PK (M16180.300.0200)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- Zoro Select Eye Bolts