Shop All Eye Bolts
This Product is Discontinued
Zoro Select
Routing Eye Bolt Without Shoulder, #10-24, 2 in Shank, 3/8 in ID, Steel, Zinc Plated, 10 PK (Discontinued)
Mfr # 07025 6
Zoro # G3298547
This Product is Discontinued
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size #10-24
- Shank Length 2 in
- Eye Inside Diameter 3/8 in
Product Information
- Brand Zoro Select
- MFR # 07025 6
- Zoro # G3298547
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | #10-24 |
Shank Length | 2 in |
Eye Inside Diameter | 3/8 in |
Overall Length | 2.69 in |
Thread Length | 1" |
Screw Size | M10 |
Thread Size | #10-24 |
Eye Outside Diameter | 11/16 in |
Shank Diameter | 3/16 in |
Dia./Thread Size | #10-24 |
Eye Outside Dia. | 11/16 in |
Eye Inside Dia. | 3/8 in |
Shank Dia. | 3/16 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size #10-24, Thread Length 1 in, Shank Dia. 3/16 in, Shank Length 2 in, Eye Inside Dia. 3/8 in, Eye Outside Dia. 11/16 in, Overall Length 2.69 in, Includes Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.