Shop All Router Bit Sets
Zoro Select
Router Bit Set, Roundover, 1/4S, 4 Pc
Mfr # 16Y602
Zoro # G4923651
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Pieces 4
- Profile Bit Shape Included Roundover
- Material Carbide Tipped
- Application For Round over of 1/8", 1/4", 3/8" and 1/2".
Product Information
- Brand Zoro Select
- MFR # 16Y602
- Zoro # G4923651
- UPC # 190735393192
- Country of Origin China
- Category Router Bit Sets
Details
Measurement System | Fractional Inch |
Number of Pieces | 4 |
Profile Bit Shape Included | Roundover |
Material | Carbide Tipped |
Application | For Round over of 1/8", 1/4", 3/8" and 1/2". |
Includes | 1/8 in Roundover (16Y565), 1/4 in Roundover (16Y536), 3/8 in Roundover (16Y535), 1/2 in Roundover (16Y568) And Wood Case |
Item | Router Bit Set |
End Mill Application | Roughing/Finishing |
Material - Machining | Carbide Tipped |
Drilling Tool Configuration | Set |
Primary Material Application | Wood |
Primary Material Application ISO Code | O |
Description
Router Bit Set, Carbide Tipped, Number of Pieces 4, Fractional Inch, Roundover, Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive 14-Inch Length (57000)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M12)
- DRILL AMERICA 15/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR15/64)
- ZORO SELECT Router Bit Set, Straight/Trim, 1/4S, 6 Pc (16Y599)
- ZORO SELECT Router Bit Set, Face Molding, 1/2S, 4 Pc (16Y603)
- ZORO SELECT Router Bit Set, 5 Pc (16Y547)
- ZORO SELECT Router Bit Set, Straight, 3 Pc (16Y597)
- ZORO SELECT Router Bit Set, Slot Cutter, 1/4S, 6 Pc (16Y601)
- ZORO SELECT Router Bit Set, Flush Trim, 3 Pc (16Y598)
- CMT Window sash router bit sets (855.801.11)
- Zoro Select Routers & Accessories