Shop All U-Bolts
Zoro Select
Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Zinc Plated Steel
Mfr # U17273.087.1600
Zoro # G9678602
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Inside Height 19 5/16 in
- Inside Width/Diameter 16 1/8 in
- For Pipe Size 16 in
Product Information
- Brand Zoro Select
- MFR # U17273.087.1600
- Zoro # G9678602
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 7/8"-9 |
Inside Height | 19 5/16 in |
Inside Width/Diameter | 16 1/8 in |
For Pipe Size | 16 in |
Thread Length | 4-1/4 in |
Width Across Centers of Tips | 17 in |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 19 5/16 in |
Pipe Size (In.) | 16 in |
Width (In.) | 16 1/8 in |
Inside Width | 16 1/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 7/8 In.-9, Thread Length 4 1/4 in, Inside Length 19 5/16 in, Inside Width 16 1/8 in, Pipe Size (In.) 16 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT .177X3 3/4 HITCH PIN CLIPS ZINC (17760PH)
- ZORO SELECT 5/16"-18 x 4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0400)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60255)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07470.040.0010)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0205)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0075)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Hot Dipped Galvanized Steel (U17274.037.0125)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/2 in Wd, 2 1/2 in Ht, Black Oxide Steel, 10 PK (U17242.037.0100)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1400)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Zinc Plated Steel (U17273.087.1400)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 1.75 in Wd, 4-1/4 in Ht, Stainless Steel (N222-455)
- Zoro Select U-Bolts