Shop All U-Bolts
Zoro Select
Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Steel
Mfr # U17272.087.1400
Zoro # G1964518
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Inside Height 17 5/16 in
- Inside Width/Diameter 14 1/8 in
- For Pipe Size 14 in
Product Information
- Brand Zoro Select
- MFR # U17272.087.1400
- Zoro # G1964518
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 7/8"-9 |
Inside Height | 17 5/16 in |
Inside Width/Diameter | 14 1/8 in |
For Pipe Size | 14 in |
Thread Length | 4-1/4 in |
Width Across Centers of Tips | 15 in |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 17 5/16 in |
Inside Width | 14 1/8 in |
Pipe Size (In.) | 14 in |
Width (In.) | 14 1/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 7/8 In.-9, Thread Length 4 1/4 in, Inside Length 17 5/16 in, Inside Width 14 1/8 in, Pipe Size (In.) 14 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03086)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-3/4" L, Stainless Steel Stainless Steel, 20 PK (07341-PWR)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 25 PK (05408)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 3 PK (39383)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0101)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53011 8)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Stainless Steel (U17277.087.1400)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0350)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Plain Steel, 5 PK (U17272.037.0050)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 3 5/8 in Ht, Zinc Plated Steel (U17243.031.0102)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Hot Dipped Galvanized Steel, 110 PK (B17244.031.0151)
- Zoro Select U-Bolts