Shop All U-Bolts
Zoro Select
Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Zinc Plated Steel
Mfr # U17273.062.0800
Zoro # G2793799
original price:
$10.85
5% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Inside Height 11 1/8 in
- Inside Width/Diameter 8 3/4 in
- For Pipe Size 8 in
Product Information
- Brand Zoro Select
- MFR # U17273.062.0800
- Zoro # G2793799
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 5/8"-11 |
Inside Height | 11 1/8 in |
Inside Width/Diameter | 8 3/4 in |
For Pipe Size | 8 in |
Thread Length | 3 3/4 in |
Width Across Centers of Tips | 9-3/8 in |
Pipe Size (In.) | 8 in |
Inside Length | 11 1/8 in |
Inside Width | 8 3/4 in |
Width (In.) | 8 3/4 in |
Dimensional Standards | ASME B18.31.5 |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 5/8 In.-11, Thread Length 3 3/4 in, Inside Length 11 1/8 in, Inside Width 8 3/4 in, Pipe Size (In.) 8 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- ZORO SELECT Internally-Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK25006IZ)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 20 PK (72201)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (78566)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Plain Stainless Steel, 10 PK (U17567.031.0101)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0050)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0805)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17264.037.0203)
- ZORO SELECT Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.031.0203)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Black Oxide Steel (U17242.050.0300)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0805)
- Zoro Select U-Bolts