Shop All U-Bolts
Zoro Select
Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK
Mfr # 53065 1
Zoro # G4429363
original price:
$19.39
31% off
new price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 3 3/16 in
- Inside Width/Diameter 2 1/2 in
- For Pipe Size 2 in
Product Information
- Brand Zoro Select
- MFR # 53065 1
- Zoro # G4429363
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 3 3/16 in |
Inside Width/Diameter | 2 1/2 in |
For Pipe Size | 2 in |
Thread Length | 1 in |
Width Across Centers of Tips | 2-13/16 in |
Pipe Size (In.) | 2 in |
Inside Length | 3 3/16 in |
Width (In.) | 2 1/2 in |
Inside Width | 2 1/2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Number of Nuts Included | 2 |
Characteristics | Has Coarse Rolled Threads, For Square Form Connections. |
Type | Standard U-Bolt |
Includes | 2 Hex Nuts, U-bolt |
Features | For Square Form Connections |
Thread Type | Coarse |
Cushion Material | None |
Globally Sourced | Made in USA* |
Manufacturer Location | Made in USA* |
Drive Type | No Drive |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 5/16 In.-18, Thread Length 1 in, Inside Length 3 3/16 in, Inside Width 2 1/2 in, Pipe Size (In.) 2 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Hex Nuts, U-bolt, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0100)
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 4-7/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.037.0400)
- USA INDUSTRIALS #12-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 25 PK (ZSCRW-67)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Zinc Plated Steel (U17243.050.0300)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Plain Stainless Steel (U17277.037.0075)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Plain Aluminum (5ZE37)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (5ZA46)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Zinc Plated Steel, 50 PK (50044 9)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Plain Stainless Steel (U17277.037.0150)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 23/64 in Wd, 1 23/64 in Ht, Plain Stainless Steel (UB1/2PA6)
- Zoro Select U-Bolts