Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Zinc Plated Steel
Mfr # U17243.031.0126
Zoro # G2793686
original price:
$1.99
5% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 4 1/2 in
- Inside Width/Diameter 1 3/4 in
- For Pipe Size 1-1/4 in
Product Information
- Brand Zoro Select
- MFR # U17243.031.0126
- Zoro # G2793686
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 4 1/2 in |
Inside Width/Diameter | 1 3/4 in |
For Pipe Size | 1-1/4 in |
Thread Length | 2 in |
Width Across Centers of Tips | 2-1/16 in |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 4 1/2 in |
Inside Width | 1 3/4 in |
Width (In.) | 1 3/4 in |
Pipe Size (In.) | 1 1/4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Thread Length 2 in, Inside Length 4 1/2 in, Inside Width 1 3/4 in, Pipe Size (In.) 1 1/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.062.0450)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32370)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (414IV)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07000.031.0500)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17264.037.0403)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.037.0203)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (5ZA46)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel (53101 6)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 62 PK (B17264.037.0205)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Zinc Plated Steel (U17243.050.0600)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53420 8)
- Zoro Select U-Bolts