Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Plain Steel, 5 PK
Mfr # U17272.037.0200
Zoro # G2280945
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 4 7/16 in
- Inside Width/Diameter 2 7/16 in
- For Pipe Size 2 in
Product Information
- Brand Zoro Select
- MFR # U17272.037.0200
- Zoro # G2280945
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 4 7/16 in |
Inside Width/Diameter | 2 7/16 in |
For Pipe Size | 2 in |
Thread Length | 2-1/2 in |
Width Across Centers of Tips | 2-13/16 in |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 4 7/16 in |
Inside Width | 2 7/16 in |
Width (In.) | 2 7/16 in |
Pipe Size (In.) | 2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 2 1/2 in, Inside Length 4 7/16 in, Inside Width 2 7/16 in, Pipe Size (In.) 2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING M14x1.5 Metric Kit (5544-14)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 100PK (04053)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (N04100.043.0100)
- ZORO SELECT #12-24 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0050)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Stainless Steel (U17277.062.0800)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53053 8)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Plain Stainless Steel (U17567.031.0151)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Zinc Plated Steel (U17243.025.0125)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Steel (U17272.062.0600)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Plain Steel, 5 PK (U17272.037.0075)
- HAMPTON Round U-Bolt, 1/4", 3/4 in Wd, 2-3/4 in Ht, Zinc Plated Steel (02-3451-306)
- Zoro Select U-Bolts