Shop All U-Bolts
This Product is Discontinued
Zoro Select
Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (Discontinued)
Mfr # 53689 9
Zoro # G4428304
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 1/8 in
- Inside Width/Diameter 2 1/2 in
- For Pipe Size 2 in
Product Information
- Brand Zoro Select
- MFR # 53689 9
- Zoro # G4428304
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 1/8 in |
Inside Width/Diameter | 2 1/2 in |
For Pipe Size | 2 in |
Thread Length | 1-1/4 in |
Width Across Centers of Tips | 2-7/8 in |
Inside Length | 3 1/8 in |
Inside Width | 2 1/2 in |
Pipe Size (In.) | 2 in |
Width (In.) | 2 1/2 in |
Description
Standard U-Bolt with Mounting Plate, U-Bolt with Mounting Plates, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 3 1/8 in, Inside Width 2 1/2 in, Pipe Size (In.) 2 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Nuts, U-bolt, 1 3 3/4 in x 1 in x 7/64 in Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.