Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK
Mfr # U17272.037.0100
Zoro # G2793589
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 7/16 in
- Inside Width/Diameter 1 3/8 in
- For Pipe Size 1 in
Product Information
- Brand Zoro Select
- MFR # U17272.037.0100
- Zoro # G2793589
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 7/16 in |
Inside Width/Diameter | 1 3/8 in |
For Pipe Size | 1 in |
Thread Length | 2-3/8 in |
Width Across Centers of Tips | 1-3/4 in |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 1 in |
Inside Width | 1 3/8 in |
Width (In.) | 1 3/8 in |
Inside Length | 3 7/16 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 7/16 in, Inside Width 1 3/8 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04114.025.0250)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07090.060.0016)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04360.101.0450)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53035 4)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (5ZB45)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0101)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (U17272.075.1000)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0050)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Plain Steel, 5 PK (U17272.037.0075)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Zinc Plated Steel (U17243.025.0150)
- Zoro Select U-Bolts