Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Hot Dipped Galvanized Steel
Mfr # U17274.037.0100
Zoro # G2281520
original price:
$2.55
25% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 7/16 in
- Inside Width/Diameter 1 3/8 in
- For Pipe Size 1 in
Product Information
- Brand Zoro Select
- MFR # U17274.037.0100
- Zoro # G2281520
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 7/16 in |
Inside Width/Diameter | 1 3/8 in |
For Pipe Size | 1 in |
Thread Length | 2-3/8 in |
Width Across Centers of Tips | 1-3/4 in |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 1 in |
Inside Length | 3 7/16 in |
Width (In.) | 1 3/8 in |
Inside Width | 1 3/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 7/16 in, Inside Width 1 3/8 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (4) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 353 PK (09678)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M55450.220.0001)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100 (U39350.009.0175)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/2in-13 X 1-1/4in 18-8 Stainless Steel 5PK (9170408)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0605)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Black Oxide Steel (U17242.031.0250)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0207)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1400)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Plain Stainless Steel (U17567.050.0800)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0350)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 4-1/2 in Wd, 7 in Ht, Zinc Plated Steel (N347-831)
- Zoro Select U-Bolts