Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Zinc Plated Steel, 10 PK
Mfr # U17243.037.0125
Zoro # G2793659
original price:
$15.78
20% off
new price: $12.55
/pk 10, $1.26/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 2 3/4 in
- Inside Width/Diameter 1 3/4 in
- For Pipe Size 1-1/4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U17243.037.0125
- Zoro # G2793659
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 2 3/4 in |
Inside Width/Diameter | 1 3/4 in |
For Pipe Size | 1-1/4 in |
Thread Length | 1-1/8 in |
Width Across Centers of Tips | 2-1/8 in |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 1 1/4 in |
Inside Width | 1 3/4 in |
Inside Length | 2 3/4 in |
Width (In.) | 1 3/4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 1 1/8 in, Inside Length 2 3/4 in, Inside Width 1 3/4 in, Pipe Size (In.) 1 1/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Polished, 6 PK (33393)
- ITW SHAKEPROOF Clevis Pin, 1" x 3-3/4", LCS PL (CLP-1000-3750/B)
- SENCO Heavy Duty Staples, 16 ga, 1-1/4 in Leg L, Steel, 1200 PK (P15BAB)
- ZORO SELECT Set Screw, M10 x 1.50mm, 25mm L, PK50 (M51230.100.0025)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Zinc Plated Steel (U17243.031.0125)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0605)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Plain Stainless Steel, 450 PK (B17567.025.0037)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0050)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Black Oxide Steel, 10 PK (U17242.037.0150)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel, 10 PK (5YU76)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Zinc Plated Steel (U17243.050.0800)
- Zoro Select U-Bolts